- 1.312" Shaft Diameter
- .050" Thick
- 1.240" Free Diameter
- Carbon Steel
- Offset
| Plating | N/A |
| Material | Carbon Spring Steel |
| Series | WST |
| Thickness | 0.05 in |
| Type | Retaining Ring |
| Inch/Metric | Inch |
| Shaft Dia. | 1.312 in |
| Thrust Load Groove | 2880 lbf |
| Package Type | Loose |
| Groove Depth | 0.031 in |
| Weight | 0.0 LB |

