- 1.125" Shaft Diameter
- .050" Thick
- 1.064" Free Diameter
- Carbon Steel
- Offset
| Thrust Load Groove | 1990 lbf |
| Package Type | Loose |
| Inch/Metric | Inch |
| Shaft Dia. | 1.125 in |
| Thickness | 0.05 in |
| Plating | N/A |
| Type | Retaining Ring |
| Series | WST |
| Material | Carbon Spring Steel |
| Groove Depth | 0.025 in |
| Weight | 0.0 LB |

