- 1.023" Shaft Diameter
- .042" Thick
- .969" Free Diameter
- Carbon Steel
- Medium Heavy Duty External Retaining Ring
| Series | WST |
| Shaft Dia. | 1.023 in |
| Package Type | Loose |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Type | Retaining Ring |
| Groove Depth | 0.023 in |
| Plating | N/A |
| Thrust Load Groove | 1660 lbf |
| Thickness | 0.042 in |
| Weight | 0.003 LB |

