- 10.000" Shaft Diameter
- .189" Thick
- 9.508" Free Diameter
- 302 Stainless Steel
- 3 Turn Offset
| Series | WST |
| Thickness | 0.189 in |
| Thrust Load Groove | 150660 lbf |
| Plating | N/A |
| Package Type | Tube |
| Groove Depth | 0.213 in |
| Shaft Dia. | 10 in |
| Type | Retaining Ring |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Material Specification | 302 Stainless Steel |
| Weight | 0.607 LB |

