Skip to content Skip to navigation menu
Smalley Steel Ring Co.WST-100

WST-100

External Spiral Retaining Rings
Item #101564814
  • 1" Shaft Diameter
  • 0.042" Thick
  • 0.947" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty External Retaining Ring
Smalley Steel Ring Co.WST-100
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" Shaft Diameter
  • 0.042" Thick
  • 0.947" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty External Retaining Ring
Inch/Metric Inch
Shaft Dia. 1 in
Series Medium Heavy Duty
Groove Depth 0.023 in
Section Height 0.075 in
Material Carbon Spring Steel
Plating N/A
Groove Width [Max] 0.046 in
Package Type Loose
Type Retaining Ring
Thickness 0.042 in
Duty Medium Heavy-Duty
Weight 0.003 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison