Skip to content Skip to navigation menu
Smalley Steel Ring Co.WSM-98

WSM-98

External Spiral Retaining Rings
Item #101602837
  • .984" Shaft Diameter
  • .042" Thick
  • .919" Free Diameter
  • Carbon Steel
  • Heavy Duty External Retaining Ring
Smalley Steel Ring Co.WSM-98
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • .984" Shaft Diameter
  • .042" Thick
  • .919" Free Diameter
  • Carbon Steel
  • Heavy Duty External Retaining Ring
Package Type Loose
Series WSM
Inch/Metric Inch
Groove Depth 0.029 in
Shaft Dia. 0.984 in
Material Carbon Spring Steel
Thrust Load Groove 2020 lbf
Thickness 0.042 in
Plating N/A
Type Retaining Ring
Weight 0.003 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison