- 0.984" Shaft Diameter
- 0.042" Thick
- 0.919" Free Diameter
- 302 Stainless Steel
- Heavy Duty External Retaining Ring
| Groove Depth | 0.029 in |
| Shaft Dia. | 0.984 in |
| Inch/Metric | Inch |
| Section Height | 0.085 in |
| Thickness | 0.042 in |
| Material Specification | 302 Stainless Steel |
| Package Type | Loose |
| Type | Retaining Ring |
| Plating | N/A |
| Series | Heavy-Duty |
| Material | Stainless Steel |
| Groove Width [Max] | 0.046 in |
| Duty | Heavy-Duty |
| Weight | 0.003 LB |

