- 0.938" Shaft Diameter
- 0.042" Thick
- 0.875" Free Diameter
- 302 Stainless Steel
- Heavy Duty External Retaining Ring
| Groove Width [Max] | 0.046 in |
| Material Specification | 302 Stainless Steel |
| Shaft Dia. | 0.938 in |
| Type | Retaining Ring |
| Inch/Metric | Inch |
| Thickness | 0.042 in |
| Duty | Heavy-Duty |
| Series | Heavy-Duty |
| Section Height | 0.075 in |
| Plating | N/A |
| Package Type | Loose |
| Material | Stainless Steel |
| Groove Depth | 0.028 in |
| Weight | 0.002 LB |

