- 9.25" Shaft Diameter
- 0.187" Thick
- 8.798" Free Diameter
- 302 Stainless Steel
- Heavy Duty External Retaining Ring
| Plating | N/A |
| Material Specification | 302 Stainless Steel |
| Material | Stainless Steel |
| Package Type | Loose |
| Thickness | 0.187 in |
| Inch/Metric | Inch |
| Series | Heavy-Duty |
| Groove Width [Max] | 0.209 in |
| Section Height | 0.5 in |
| Shaft Dia. | 9.25 in |
| Duty | Heavy-Duty |
| Groove Depth | 0.195 in |
| Type | Retaining Ring |
| Weight | 0.757 LB |

