- 9.000" Shaft Diameter
- .187" Thick
- 8.560" Free Diameter
- 302 Stainless Steel
- Heavy Duty External Retaining Ring
| Inch/Metric | Inch |
| Package Type | Tube |
| Groove Depth | 0.19 in |
| Type | Retaining Ring |
| Series | WSM |
| Thrust Load Groove | 120870 lbf |
| Thickness | 0.187 in |
| Plating | N/A |
| Shaft Dia. | 9 in |
| Material | Stainless Steel |
| Material Specification | 302 Stainless Steel |
| Weight | 0.682 LB |

