Skip to content Skip to navigation menu
Smalley Steel Ring Co.WSM-87-S02

WSM-87-S02

External Spiral Retaining Rings
Item #101593153
  • 0.875" Shaft Diameter
  • 0.042" Thick
  • 0.814" Free Diameter
  • 302 Stainless Steel
  • Heavy Duty External Retaining Ring
Smalley Steel Ring Co.WSM-87-S02
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.875" Shaft Diameter
  • 0.042" Thick
  • 0.814" Free Diameter
  • 302 Stainless Steel
  • Heavy Duty External Retaining Ring
Material Stainless Steel
Plating N/A
Material Specification 302 Stainless Steel
Section Height 0.075 in
Groove Depth 0.027 in
Type Retaining Ring
Thickness 0.042 in
Package Type Loose
Shaft Dia. 0.875 in
Series Heavy-Duty
Groove Width [Max] 0.046 in
Duty Heavy-Duty
Inch/Metric Inch
Weight 0.002 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison