- 8.250" Shaft Diameter
- .187" Thick
- 7.845" Free Diameter
- 302 Stainless Steel
- Heavy Duty External Retaining Ring
| Package Type | Tube |
| Thickness | 0.187 in |
| Plating | N/A |
| Thrust Load Groove | 102050 lbf |
| Groove Depth | 0.175 in |
| Inch/Metric | Inch |
| Shaft Dia. | 8.25 in |
| Material | Stainless Steel |
| Type | Retaining Ring |
| Series | WSM |
| Material Specification | 302 Stainless Steel |
| Weight | 0.55 LB |

