- .812" Shaft Diameter
- .042" Thick
- .756" Free Diameter
- 302 Stainless Steel
- Heavy Duty External Retaining Ring
| Shaft Dia. | 0.812 in |
| Thrust Load Groove | 1440 lbf |
| Material | Stainless Steel |
| Material Specification | 302 Stainless Steel |
| Groove Depth | 0.025 in |
| Inch/Metric | Inch |
| Series | WSM |
| Package Type | Loose |
| Plating | N/A |
| Type | Retaining Ring |
| Thickness | 0.042 in |
| Weight | 0.002 LB |

