Skip to content Skip to navigation menu
Smalley Steel Ring Co.WSM-78

WSM-78

External Spiral Retaining Rings
Item #101631055
  • .781" Shaft Diameter
  • .042" Thick
  • .727" Free Diameter
  • Carbon Steel
  • Heavy Duty External Retaining Ring
Smalley Steel Ring Co.WSM-78
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • .781" Shaft Diameter
  • .042" Thick
  • .727" Free Diameter
  • Carbon Steel
  • Heavy Duty External Retaining Ring
Shaft Dia. 0.781 in
Series WSM
Plating N/A
Type Retaining Ring
Thrust Load Groove 1330 lbf
Package Type Loose
Inch/Metric Inch
Groove Depth 0.024 in
Thickness 0.042 in
Material Carbon Spring Steel
Weight 0.002 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison