Skip to content Skip to navigation menu
Smalley Steel Ring Co.WSM-75

WSM-75

External Spiral Retaining Rings
Item #101563600
  • 0.75" Shaft Diameter
  • 0.042" Thick
  • 0.698" Free Diameter
  • Carbon Steel
  • Heavy Duty External Retaining Ring
Smalley Steel Ring Co.WSM-75
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.75" Shaft Diameter
  • 0.042" Thick
  • 0.698" Free Diameter
  • Carbon Steel
  • Heavy Duty External Retaining Ring
Duty Heavy-Duty
Groove Width [Max] 0.046 in
Section Height 0.065 in
Material Carbon Spring Steel
Type Retaining Ring
Series Heavy-Duty
Shaft Dia. 0.75 in
Package Type Loose
Plating N/A
Thickness 0.042 in
Inch/Metric Inch
Groove Depth 0.023 in
Weight 0.002 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison