- 7.250" Shaft Diameter
- .156" Thick
- 6.891" Free Diameter
- 302 Stainless Steel
- Heavy Duty External Retaining Ring
| Package Type | Tube |
| Series | WSM |
| Type | Retaining Ring |
| Material | Stainless Steel |
| Thickness | 0.156 in |
| Groove Depth | 0.154 in |
| Thrust Load Groove | 78920 lbf |
| Material Specification | 302 Stainless Steel |
| Inch/Metric | Inch |
| Plating | N/A |
| Shaft Dia. | 7.25 in |
| Weight | 0.425 LB |

