- 6.750" Shaft Diameter
- .156" Thick
- 6.410" Free Diameter
- Carbon Steel
- Heavy Duty External Retaining Ring
| Series | WSM |
| Shaft Dia. | 6.75 in |
| Plating | N/A |
| Type | Retaining Ring |
| Package Type | Tube |
| Material | Carbon Spring Steel |
| Inch/Metric | Inch |
| Thrust Load Groove | 68230 lbf |
| Groove Depth | 0.143 in |
| Thickness | 0.156 in |
| Weight | 0.36 LB |

