Skip to content Skip to navigation menu
Smalley Steel Ring Co.WSM-66

WSM-66

External Spiral Retaining Rings
Item #101564815
  • 0.669" Shaft Diameter
  • 0.035" Thick
  • 0.623" Free Diameter
  • Carbon Steel
  • Heavy Duty External Retaining Ring
Smalley Steel Ring Co.WSM-66
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.669" Shaft Diameter
  • 0.035" Thick
  • 0.623" Free Diameter
  • Carbon Steel
  • Heavy Duty External Retaining Ring
Inch/Metric Inch
Plating N/A
Series Heavy-Duty
Section Height 0.055 in
Shaft Dia. 0.669 in
Material Carbon Spring Steel
Groove Depth 0.02 in
Type Retaining Ring
Package Type Loose
Thickness 0.035 in
Groove Width [Max] 0.039 in
Duty Heavy-Duty
Weight 0.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison