- 6.500" Shaft Diameter
- .156" Thick
- 6.181" Free Diameter
- 302 Stainless Steel
- Heavy Duty External Retaining Ring
| Plating | N/A |
| Shaft Dia. | 6.5 in |
| Type | Retaining Ring |
| Groove Depth | 0.138 in |
| Material | Stainless Steel |
| Material Specification | 302 Stainless Steel |
| Inch/Metric | Inch |
| Package Type | Tube |
| Thrust Load Groove | 63410 lbf |
| Thickness | 0.156 in |
| Series | WSM |
| Weight | 0.366 LB |

