- 6.25" Shaft Diameter
- 0.156" Thick
- 5.938" Free Diameter
- Carbon Steel
- Heavy Duty External Retaining Ring
| Thickness | 0.156 in |
| Plating | N/A |
| Section Height | 0.418 in |
| Series | Heavy-Duty |
| Inch/Metric | Inch |
| Groove Width [Max] | 0.174 in |
| Package Type | Loose |
| Duty | Heavy-Duty |
| Material | Carbon Spring Steel |
| Type | Retaining Ring |
| Shaft Dia. | 6.25 in |
| Groove Depth | 0.133 in |
| Weight | 0.339 LB |

