Skip to content Skip to navigation menu
Smalley Steel Ring Co.WSM-62

WSM-62

External Spiral Retaining Rings
Item #101537554
  • 0.625" Shaft Diameter
  • 0.035" Thick
  • 0.583" Free Diameter
  • Carbon Steel
  • Heavy Duty External Retaining Ring
Smalley Steel Ring Co.WSM-62
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.625" Shaft Diameter
  • 0.035" Thick
  • 0.583" Free Diameter
  • Carbon Steel
  • Heavy Duty External Retaining Ring
Material Carbon Spring Steel
Package Type Loose
Section Height 0.055 in
Groove Depth 0.019 in
Inch/Metric Inch
Shaft Dia. 0.625 in
Thickness 0.035 in
Type Retaining Ring
Duty Heavy-Duty
Series Heavy-Duty
Plating N/A
Groove Width [Max] 0.039 in
Weight 0.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison