- 0.594" Shaft Diameter
- 0.035" Thick
- 0.554" Free Diameter
- Carbon Steel
- Heavy Duty External Retaining Ring
| Groove Width [Max] | 0.039 in |
| Series | Heavy-Duty |
| Package Type | Loose |
| Section Height | 0.05 in |
| Type | Retaining Ring |
| Groove Depth | 0.018 in |
| Shaft Dia. | 0.594 in |
| Material | Carbon Spring Steel |
| Duty | Heavy-Duty |
| Inch/Metric | Inch |
| Plating | N/A |
| Thickness | 0.035 in |
| Weight | 0.001 LB |

