- .594" Shaft Diameter
- .035" Thick
- .554" Free Diameter
- 302 Stainless Steel
- Heavy Duty External Retaining Ring
| Type | Retaining Ring |
| Thrust Load Groove | 760 lbf |
| Shaft Dia. | 0.594 in |
| Inch/Metric | Inch |
| Groove Depth | 0.018 in |
| Package Type | Loose |
| Material Specification | 302 Stainless Steel |
| Series | WSM |
| Thickness | 0.035 in |
| Material | Stainless Steel |
| Plating | N/A |
| Weight | 0.001 LB |

