- 5.750" Shaft Diameter
- .127" Thick
- 5.466" Free Diameter
- Carbon Steel
- Heavy Duty External Retaining Ring
| Package Type | Tube |
| Groove Depth | 0.123 in |
| Plating | N/A |
| Thickness | 0.127 in |
| Type | Retaining Ring |
| Shaft Dia. | 5.75 in |
| Thrust Load Groove | 49990 lbf |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Series | WSM |
| Weight | 0.211 LB |

