- 5.5" Shaft Diameter
- 0.127" Thick
- 5.228" Free Diameter
- 302 Stainless Steel
- Heavy Duty External Retaining Ring
| Package Type | Loose |
| Plating | N/A |
| Duty | Heavy-Duty |
| Groove Width [Max] | 0.139 in |
| Thickness | 0.127 in |
| Inch/Metric | Inch |
| Shaft Dia. | 5.5 in |
| Groove Depth | 0.118 in |
| Material Specification | 302 Stainless Steel |
| Type | Retaining Ring |
| Series | Heavy-Duty |
| Material | Stainless Steel |
| Section Height | 0.35 in |
| Weight | 0.201 LB |

