Skip to content Skip to navigation menu
Smalley Steel Ring Co.WSM-55-S02

WSM-55-S02

External Spiral Retaining Rings
Item #104814151
  • .551" Shaft Diameter
  • .035" Thick
  • .514" Free Diameter
  • 302 Stainless Steel
  • Heavy Duty External Retaining Ring
Smalley Steel Ring Co.WSM-55-S02
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • .551" Shaft Diameter
  • .035" Thick
  • .514" Free Diameter
  • 302 Stainless Steel
  • Heavy Duty External Retaining Ring
Thickness 0.035 in
Shaft Dia. 0.551 in
Series WSM
Material Stainless Steel
Groove Depth 0.016 in
Plating N/A
Package Type Loose
Inch/Metric Inch
Type Retaining Ring
Material Specification 302 Stainless Steel
Thrust Load Groove 620 lbf
Weight 0.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison