- .551" Shaft Diameter
- .035" Thick
- .514" Free Diameter
- Carbon Steel
- Offset
| Thickness | 0.035 in |
| Plating | N/A |
| Series | WSM |
| Type | Retaining Ring |
| Material | Carbon Spring Steel |
| Thrust Load Groove | 620 lbf |
| Shaft Dia. | 0.551 in |
| Groove Depth | 0.016 in |
| Package Type | Loose |
| Inch/Metric | Inch |
| Weight | 0.0 LB |

