- 5.25" Shaft Diameter
- 0.127" Thick
- 4.995" Free Diameter
- Carbon Steel
- Heavy Duty External Retaining Ring
| Groove Width [Max] | 0.139 in |
| Thickness | 0.127 in |
| Section Height | 0.35 in |
| Series | Heavy-Duty |
| Plating | N/A |
| Duty | Heavy-Duty |
| Type | Retaining Ring |
| Inch/Metric | Inch |
| Shaft Dia. | 5.25 in |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Groove Depth | 0.11 in |
| Weight | 0.194 LB |

