- 4" Shaft Diameter
- 0.111" Thick
- 3.765" Free Diameter
- 302 Stainless Steel
- Heavy Duty External Retaining Ring
| Material | Stainless Steel |
| Plating | N/A |
| Material Specification | 302 Stainless Steel |
| Shaft Dia. | 4 in |
| Series | Heavy-Duty |
| Duty | Heavy-Duty |
| Package Type | Loose |
| Groove Width [Max] | 0.120 in |
| Inch/Metric | Inch |
| Thickness | 0.111 in |
| Type | Retaining Ring |
| Groove Depth | 0.104 in |
| Section Height | 0.27 in |
| Weight | 0.098 LB |

