- 3.938" Shaft Diameter
- 0.111" Thick
- 3.708" Free Diameter
- Carbon Steel
- Heavy Duty External Retaining Ring
| Groove Depth | 0.102 in |
| Groove Width [Max] | 0.120 in |
| Shaft Dia. | 3.938 in |
| Material | Carbon Spring Steel |
| Thickness | 0.111 in |
| Inch/Metric | Inch |
| Series | Heavy-Duty |
| Duty | Heavy-Duty |
| Package Type | Loose |
| Type | Retaining Ring |
| Section Height | 0.27 in |
| Plating | N/A |
| Weight | 0.101 LB |

