Skip to content Skip to navigation menu
Smalley Steel Ring Co.WSM-387

WSM-387

External Spiral Retaining Rings
Item #101537575
  • 3.875" Shaft Diameter
  • .111" Thick
  • 3.647" Free Diameter
  • Carbon Steel
  • Heavy Duty External Retaining Ring
Smalley Steel Ring Co.WSM-387
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.875" Shaft Diameter
  • .111" Thick
  • 3.647" Free Diameter
  • Carbon Steel
  • Heavy Duty External Retaining Ring
Groove Depth 0.101 in
Type Retaining Ring
Thrust Load Groove 27670 lbf
Shaft Dia. 3.875 in
Material Carbon Spring Steel
Plating N/A
Series WSM
Thickness 0.111 in
Inch/Metric Inch
Package Type Tube
Weight 0.099 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison