Skip to content Skip to navigation menu
Smalley Steel Ring Co.WSM-375

WSM-375

External Spiral Retaining Rings
Item #101563629
  • 3.75" Shaft Diameter
  • 0.111" Thick
  • 3.57" Free Diameter
  • Carbon Steel
  • Heavy Duty External Retaining Ring
Smalley Steel Ring Co.WSM-375
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.75" Shaft Diameter
  • 0.111" Thick
  • 3.57" Free Diameter
  • Carbon Steel
  • Heavy Duty External Retaining Ring
Type Retaining Ring
Series Heavy-Duty
Plating N/A
Shaft Dia. 3.75 in
Groove Width [Max] 0.120 in
Section Height 0.27 in
Package Type Loose
Groove Depth 0.099 in
Material Carbon Spring Steel
Duty Heavy-Duty
Thickness 0.111 in
Inch/Metric Inch
Weight 0.091 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison