- 3.625" Shaft Diameter
- 0.111" Thick
- 3.411" Free Diameter
- Carbon Steel
- Heavy Duty External Retaining Ring
| Series | Heavy-Duty |
| Material | Carbon Spring Steel |
| Groove Depth | 0.095 in |
| Thickness | 0.111 in |
| Shaft Dia. | 3.625 in |
| Duty | Heavy-Duty |
| Package Type | Loose |
| Section Height | 0.27 in |
| Plating | N/A |
| Type | Retaining Ring |
| Inch/Metric | Inch |
| Groove Width [Max] | 0.120 in |
| Weight | 0.087 LB |

