- 3.625" Shaft Diameter
- .111" Thick
- 3.411" Free Diameter
- 302 Stainless Steel
- Heavy Duty External Retaining Ring
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Package Type | Tube |
| Thickness | 0.111 in |
| Material Specification | 302 Stainless Steel |
| Type | Retaining Ring |
| Series | WSM |
| Plating | N/A |
| Shaft Dia. | 3.625 in |
| Groove Depth | 0.095 in |
| Thrust Load Groove | 24340 lbf |
| Weight | 0.088 LB |

