- 3.543" Shaft Diameter
- .111" Thick
- 3.333" Free Diameter
- 302 Stainless Steel
- Heavy Duty External Retaining Ring
| Plating | N/A |
| Type | Retaining Ring |
| Thrust Load Groove | 23290 lbf |
| Thickness | 0.111 in |
| Inch/Metric | Inch |
| Series | WSM |
| Shaft Dia. | 3.543 in |
| Material | Stainless Steel |
| Groove Depth | 0.093 in |
| Package Type | Tube |
| Material Specification | 302 Stainless Steel |
| Weight | 0.093 LB |

