- 3.344" Shaft Diameter
- .093" Thick
- 3.144" Free Diameter
- Carbon Steel
- Heavy Duty External Retaining Ring
| Package Type | Tube |
| Series | WSM |
| Thrust Load Groove | 21040 lbf |
| Shaft Dia. | 3.344 in |
| Plating | N/A |
| Type | Retaining Ring |
| Groove Depth | 0.089 in |
| Thickness | 0.093 in |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Weight | 0.056 LB |

