- 3.156" Shaft Diameter
- 0.093" Thick
- 2.965" Free Diameter
- 302 Stainless Steel
- Heavy Duty External Retaining Ring
| Inch/Metric | Inch |
| Duty | Heavy-Duty |
| Type | Retaining Ring |
| Shaft Dia. | 3.156 in |
| Series | Heavy-Duty |
| Plating | N/A |
| Thickness | 0.093 in |
| Section Height | 0.225 in |
| Material Specification | 302 Stainless Steel |
| Package Type | Loose |
| Groove Depth | 0.085 in |
| Groove Width [Max] | 0.103 in |
| Material | Stainless Steel |
| Weight | 0.056 LB |

