- 3.125" Shaft Diameter
- 0.093" Thick
- 2.936" Free Diameter
- 302 Stainless Steel
- Heavy Duty External Retaining Ring
| Type | Retaining Ring |
| Thickness | 0.093 in |
| Material Specification | 302 Stainless Steel |
| Plating | N/A |
| Groove Width [Max] | 0.103 in |
| Material | Stainless Steel |
| Series | Heavy-Duty |
| Package Type | Loose |
| Groove Depth | 0.084 in |
| Shaft Dia. | 3.125 in |
| Inch/Metric | Inch |
| Section Height | 0.225 in |
| Duty | Heavy-Duty |
| Weight | 0.053 LB |

