- 3.062" Shaft Diameter
- 0.093" Thick
- 2.878" Free Diameter
- Carbon Steel
- Heavy Duty External Retaining Ring
| Thickness | 0.093 in |
| Groove Depth | 0.082 in |
| Inch/Metric | Inch |
| Duty | Heavy-Duty |
| Plating | N/A |
| Package Type | Loose |
| Shaft Dia. | 3.062 in |
| Series | Heavy-Duty |
| Section Height | 0.225 in |
| Material | Carbon Spring Steel |
| Type | Retaining Ring |
| Groove Width [Max] | 0.103 in |
| Weight | 0.051 LB |

