- 3.062" Shaft Diameter
- .093" Thick
- 2.878" Free Diameter
- 302 Stainless Steel
- Heavy Duty External Retaining Ring
| Inch/Metric | Inch |
| Package Type | Tube |
| Plating | N/A |
| Material | Stainless Steel |
| Material Specification | 302 Stainless Steel |
| Shaft Dia. | 3.062 in |
| Thickness | 0.093 in |
| Type | Retaining Ring |
| Groove Depth | 0.082 in |
| Thrust Load Groove | 17750 lbf |
| Series | WSM |
| Weight | 0.056 LB |

