- 2.875" Shaft Diameter
- .093" Thick
- 2.702" Free Diameter
- 302 Stainless Steel
- Heavy Duty External Retaining Ring
| Package Type | Tube |
| Thickness | 0.093 in |
| Inch/Metric | Inch |
| Plating | N/A |
| Thrust Load Groove | 15650 lbf |
| Material | Stainless Steel |
| Type | Retaining Ring |
| Material Specification | 302 Stainless Steel |
| Groove Depth | 0.077 in |
| Shaft Dia. | 2.875 in |
| Series | WSM |
| Weight | 0.047 LB |

