- 2.625" Shaft Diameter
- 0.078" Thick
- 2.464" Free Diameter
- Carbon Steel
- Heavy Duty External Retaining Ring
| Section Height | 0.2 in |
| Duty | Heavy-Duty |
| Shaft Dia. | 2.625 in |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Series | Heavy-Duty |
| Inch/Metric | Inch |
| Type | Retaining Ring |
| Thickness | 0.078 in |
| Groove Width [Max] | 0.086 in |
| Groove Depth | 0.072 in |
| Plating | N/A |
| Weight | 0.033 LB |

