- 2.625" Shaft Diameter
- .078" Thick
- 2.464" Free Diameter
- 302 Stainless Steel
- Heavy Duty External Retaining Ring
| Series | WSM |
| Thrust Load Groove | 13360 lbf |
| Material | Stainless Steel |
| Plating | N/A |
| Shaft Dia. | 2.625 in |
| Material Specification | 302 Stainless Steel |
| Inch/Metric | Inch |
| Type | Retaining Ring |
| Groove Depth | 0.072 in |
| Package Type | Tube |
| Thickness | 0.078 in |
| Weight | 0.033 LB |

