- 2.5" Shaft Diameter
- 0.078" Thick
- 2.343" Free Diameter
- 302 Stainless Steel
- Heavy Duty External Retaining Ring
| Thickness | 0.078 in |
| Groove Depth | 0.07 in |
| Series | Heavy-Duty |
| Duty | Heavy-Duty |
| Type | Retaining Ring |
| Package Type | Loose |
| Plating | N/A |
| Groove Width [Max] | 0.086 in |
| Shaft Dia. | 2.5 in |
| Section Height | 0.2 in |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Material Specification | 302 Stainless Steel |
| Weight | 0.033 LB |

