Skip to content Skip to navigation menu
Smalley Steel Ring Co.WSM-243

WSM-243

External Spiral Retaining Rings
Item #104786985
  • 2.437" Shaft Diameter
  • .078" Thick
  • 2.283" Free Diameter
  • Carbon Steel
  • Heavy Duty External Retaining Ring
Smalley Steel Ring Co.WSM-243
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.437" Shaft Diameter
  • .078" Thick
  • 2.283" Free Diameter
  • Carbon Steel
  • Heavy Duty External Retaining Ring
Material Carbon Spring Steel
Groove Depth 0.069 in
Package Type Tube
Thrust Load Groove 11890 lbf
Shaft Dia. 2.437 in
Series WSM
Thickness 0.078 in
Plating N/A
Type Retaining Ring
Inch/Metric Inch
Weight 0.03 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison