- 2.437" Shaft Diameter
- 0.078" Thick
- 2.283" Free Diameter
- 302 Stainless Steel
- Heavy Duty External Retaining Ring
| Plating | N/A |
| Material Specification | 302 Stainless Steel |
| Shaft Dia. | 2.437 in |
| Groove Depth | 0.069 in |
| Material | Stainless Steel |
| Duty | Heavy-Duty |
| Series | Heavy-Duty |
| Groove Width [Max] | 0.086 in |
| Thickness | 0.078 in |
| Inch/Metric | Inch |
| Package Type | Loose |
| Section Height | 0.2 in |
| Type | Retaining Ring |
| Weight | 0.033 LB |

