- 2.12" Shaft Diameter
- 0.078" Thick
- 1.989" Free Diameter
- 302 Stainless Steel
- Heavy Duty External Retaining Ring
| Package Type | Loose |
| Shaft Dia. | 2.12 in |
| Material | Stainless Steel |
| Thickness | 0.078 in |
| Duty | Heavy-Duty |
| Type | Retaining Ring |
| Groove Width [Max] | 0.086 in |
| Series | Heavy-Duty |
| Material Specification | 302 Stainless Steel |
| Groove Depth | 0.061 in |
| Section Height | 0.168 in |
| Inch/Metric | Inch |
| Plating | N/A |
| Weight | 0.024 LB |

