Skip to content Skip to navigation menu
Smalley Steel Ring Co.WSM-206

WSM-206

External Spiral Retaining Rings
Item #104807841
  • 2.062" Shaft Diameter
  • 0.078" Thick
  • 1.932" Free Diameter
  • Carbon Steel
  • Heavy Duty External Retaining Ring
Smalley Steel Ring Co.WSM-206
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.062" Shaft Diameter
  • 0.078" Thick
  • 1.932" Free Diameter
  • Carbon Steel
  • Heavy Duty External Retaining Ring
Series Heavy-Duty
Duty Heavy-Duty
Groove Width [Max] 0.086 in
Shaft Dia. 2.062 in
Groove Depth 0.058 in
Thickness 0.078 in
Inch/Metric Inch
Plating N/A
Package Type Loose
Section Height 0.168 in
Material Carbon Spring Steel
Type Retaining Ring
Weight 0.023 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison