- 2.062" Shaft Diameter
- .078" Thick
- 1.932" Free Diameter
- 302 Stainless Steel
- Heavy Duty External Retaining Ring
| Type | Retaining Ring |
| Package Type | Tube |
| Groove Depth | 0.058 in |
| Inch/Metric | Inch |
| Thickness | 0.078 in |
| Plating | N/A |
| Material Specification | 302 Stainless Steel |
| Material | Stainless Steel |
| Shaft Dia. | 2.062 in |
| Series | WSM |
| Thrust Load Groove | 8450 lbf |
| Weight | 0.023 LB |

