Skip to content Skip to navigation menu
Smalley Steel Ring Co.WSM-196

WSM-196

External Spiral Retaining Rings
Item #101631052
  • 1.969" Shaft Diameter
  • 0.062" Thick
  • 1.838" Free Diameter
  • Carbon Steel
  • Heavy Duty External Retaining Ring
Smalley Steel Ring Co.WSM-196
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.969" Shaft Diameter
  • 0.062" Thick
  • 1.838" Free Diameter
  • Carbon Steel
  • Heavy Duty External Retaining Ring
Shaft Dia. 1.969 in
Thickness 0.062 in
Inch/Metric Inch
Series Heavy-Duty
Type Retaining Ring
Plating N/A
Groove Width [Max] 0.068 in
Package Type Loose
Section Height 0.158 in
Material Carbon Spring Steel
Duty Heavy-Duty
Groove Depth 0.056 in
Weight 0.015 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison